Shop All Self-Dumping Hoppers
Vestil
Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity
Mfr # D-CK4-GFN6-2
Zoro # G103523021
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2"
- Material Glass Filled Nylon/GFN
- Color Black
- Load Capacity 4800 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-CK4-GFN6-2
- Zoro # G103523021
- UPC # 691215227094
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 2" |
Platform Length | 6" |
Depth | 6 |
Size | 6 x 2 x 6 |
Overall Height | 6 |
Height | 6 |
Overall Length | 6 |
Overall Width | 2 |
Outside Diameter | 6 |
Width (In.) | 2 |
Details
Material | Glass Filled Nylon/GFN |
Color | Black |
Load Capacity | 4800 lb |
Assembled | Yes |
Includes | 2 rigid and 2 swivel casters included |
Wheel Material | Plastic |
Features | Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use |
Application | Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. |
For Use With | D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL, D-150-HD, D-150-HD-BG, D-150-HD-BLK-HG, D-150-HD-BLK-SG, D-150-HD-BL-S, D-150-HD-BRN-EB, D-150-HD-BRN-KT, D-150-HD-BRN-SB, D-150-HD-GAL, D-150-HD-GRN-H, D-150-HD-GRN-T, D-150-HD-GY-MG, D-150-HD-GY-SG, D-150-HD-ORG-C, D-150-HD-SL, D-150-HD-SR, D-150-HD-WHT, D-150-HD-YEL, D-150-LD, D-150-LD-BG, D-150-LD-BLK-HG, D-150-LD-BLK-SG, D-150-LD-BL-S, D-150-LD-BRN-EB, D-150-LD-BRN-KT, D-150-LD-BRN-SB, D-150-LD-GRN-H, D-150-LD-GRN-T, D-150-LD-GY-MG, D-150-LD-GY-SG, D-150-LD-ORG-C, D-150-LD-SL, D-150-LD-SR, D-150-LD-WHT, D-150-LD-YEL, D-150-MD, D-150-MD-BG, D-150-MD-BLK-HG, D-150-MD-BLK-SG, D-150-MD-BL-S, D-150-MD-BRN-EB, D-150-MD-BRN-KT, D-150-MD-BRN-SB, D-150-MD-GRN-H, D-150-MD-GRN-T, D-150-MD-GY-MG, D-150-MD-GY-SG, D-150-MD-ORG-C, D-150-MD-SL, D-150-MD-SR, D-150-MD-WHT, D-150-MD-YEL, D-200-HD, D-200-HD-BG, D-200-HD-BLK-HG, D-200-HD-BLK-SG, D-200-HD-BL-S, D-200-HD-BRN-EB, D-200-HD-BRN-KT, D-200-HD-BRN-SB, D-200-HD-GAL, D-200-HD-GRN-H, D-200-HD-GRN-T, D-200-HD-GY-MG, D-200-HD-GY-SG, D-200-HD-ORG-C, D-200-HD-SL, D-200-HD-SR, D-200-HD-WHT, D-200-HD-YEL, D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL, D-200-MD, D-200-MD-BG, D-200-MD-BLK-HG, D-200-MD-BLK-SG, D-200-MD-BL-S, D-200-MD-BRN-EB, D-200-MD-BRN-KT, D-200-MD-BRN-SB, D-200-MD-GRN-H, D-200-MD-GRN-T, D-200-MD-GY-MG, D-200-MD-GY-SG, D-200-MD-ORG-C, D-200-MD-SL, D-200-MD-SR, D-200-MD-WHT, D-200-MD-YEL, D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL, D-25-HD, D-25-HD-BG, D-25-HD-BLK-HG, D-25-HD-BLK-SG, D-25-HD-BL-S, D-25-HD-BRN-EB, D-25-HD-BRN-KT, D-25-HD-BRN-SB, D-25-HD-GAL, D-25-HD-GRN-H, D-25-HD-GRN-T, D-25-HD-GY-MG, D-25-HD-GY-SG, D-25-HD-ORG-C, D-25-HD-SL, D-25-HD-SR, D-25-HD-WHT, D-25-HD-YEL, D-25-LD, D-25-LD-BG, D-25-LD-BLK-HG, D-25-LD-BLK-SG, D-25-LD-BL-S, D-25-LD-BRN-EB, D-25-LD-BRN-KT, D-25-LD-BRN-SB, D-25-LD-GRN-H, D-25-LD-GRN-T, D-25-LD-GY-MG, D-25-LD-GY-SG, D-25-LD-ORG-C, D-25-LD-SL, D-25-LD-SR, D-25-LD-WHT, D-25-LD-YEL, D-25-MD, D-25-MD-BG, D-25-MD-BLK-HG, D-25-MD-BLK-SG, D-25-MD-BL-S, D-25-MD-BRN-EB, D-25-MD-BRN-KT, D-25-MD-BRN-SB, D-25-MD-GRN-H, D-25-MD-GRN-T, D-25-MD-GY-MG, D-25-MD-GY-SG, D-25-MD-ORG-C, D-25-MD-SL, D-25-MD-SR, D-25-MD-WHT, D-25-MD-YEL, D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-NA, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL, D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL, D-350-HD, D-400-HD, D-500-HD, D-50-HD, D-50-HD-BG, D-50-HD-BLK-HG, D-50-HD-BLK-SG, D-50-HD-BL-S, D-50-HD-BRN-EB, D-50-HD-BRN-KT, D-50-HD-BRN-SB, D-50-HD-GAL, D-50-HD-GRN-H, D-50-HD-GRN-T, D-50-HD-GY-MG, D-50-HD-GY-SG, D-50-HD-ORG-C, D-50-HD-SL, D-50-HD-SR, D-50-HD-WHT, D-50-HD-YEL, D-50-LD, D-50-LD-BG, D-50-LD-BLK-HG, D-50-LD-BLK-SG, D-50-LD-BL-S, D-50-LD-BRN-EB, D-50-LD-BRN-KT, D-50-LD-BRN-SB, D-50-LD-GRN-H, D-50-LD-GRN-T, D-50-LD-GY-MG, D-50-LD-GY-SG, D-50-LD-ORG-C, D-50-LD-SL, D-50-LD-SR, D-50-LD-WHT, D-50-LD-YEL, D-50-MD, D-50-MD-BG, D-50-MD-BLK-HG, D-50-MD-BLK-SG, D-50-MD-BL-S, D-50-MD-BRN-EB, D-50-MD-BRN-KT, D-50-MD-BRN-SB, D-50-MD-GRN-H, D-50-MD-GRN-T, D-50-MD-GY-MG, D-50-MD-GY-SG, D-50-MD-ORG-C, D-50-MD-SL, D-50-MD-SR, D-50-MD-WHT, D-50-MD-YEL, D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped installed to prevent freight damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-4)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- VESTIL Self Dumping Hopper, MD, 1 cu. yd. (H-100-MD)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- Vestil Self-Dumping Hoppers