Shop All Plate Casters
Vestil
Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3
Mfr # H-CK3-GFN6-2
Zoro # G2312779
original price:
$183.99
13% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 3600 lb.
- Wheel Width 2"
- Number of Wheels 3
- Caster Sub-Type Rigid/Swivel
- Caster Wheel/Tread Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # H-CK3-GFN6-2
- Zoro # G2312779
- UPC # 691215227209
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2" |
Wheel Dia. | 6" |
Details
Load Rating | 3600 lb. |
Number of Wheels | 3 |
Caster Sub-Type | Rigid/Swivel |
Caster Wheel/Tread Material | Glass Filled Nylon |
Item | 6"X2" GLASS FILLED NYLON CASTER KIT 3600# CAP |
Product Type | 6"X2" GLASS FILLED NYLON CASTER KIT 3600# CAP |
Description
6 In.X2 In. GLASS FILLED NYLON CASTER KIT 3600# CAP, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- DAYTON Stop Sleeve, 5/16 In, Aluminum, PK10 (2VKD2)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 900 lb. (HTH 75X62/20-62K)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 3 in W, Nylon, Yellow (TCS2-903-4)
- VESTIL White Stainless Steel Rigid Nylon 6 x 2 Caster (CST-BSS-6X2NY-R)
- VESTIL Gray High-Quality Non-Marking Swivel With Brake Thermo Rubber 6x2 (CST-F40-6X2DK-SWB)
- VESTIL Green Swivel Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-S)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL Caster Swivel w/Brake (16-132-809)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21S-PB050R-15)
- Vestil Plate Casters