Shop All Sneeze Guards
Vestil
Cashier Guard 31x28 - 1/8" Polycarbonate Solid Panel
Mfr # CG1-PB-AA-05
Zoro # G6368530
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation.
- Overall Width 31
- Length 10
- Width 31
- Features Lightweight construction for simple movement between areas. Sturdy foundation for secure protection. Smooth surface makes disinfecting easy. Clear design for visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CG1-PB-AA-05
- Zoro # G6368530
- UPC # 691215337519
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Width | 31 |
Length | 10 |
Width | 31 |
Depth | 10 |
Overall Length | 10 |
Overall Height | 28 |
Size | 10 x 31 x 28 |
Height | 28 |
Details
For Use With | Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation. |
Features | Lightweight construction for simple movement between areas. Sturdy foundation for secure protection. Smooth surface makes disinfecting easy. Clear design for visibility |
Color | Clear |
Material | Polycarbonate |
Weight | 9 |
Description
Message on Guard: (Top) WELCOME Pick Up Order Here THANK-YOU For Your Business! -Our Cashier Guards are the perfect personal protection barrier for any counter or desktop installation. Made from clear polycarbonate, these barriers are sold as a quick assembly kit. Available in 2 different face sizes: 23”W x 28”H & 31”W x 28”H. Each kit comes with a face panel, two side uprights and twelve panel clips with VHB PS tape (very high bond pressure sensitive) adhesive to adhere the panels permanently together and attach the guard to a flat table surface for permanent, yet non-invasive securing. Once attached to a counter or other smooth surface, the guard will ensure a safe work area. Assembly instructions are provided with the kit. The entire guard can be assembled in just a few minutes. These guards are available in standard and premium models. Standard is made from 1/8” thick polycarbonate and premium is manufactured from 1/4” polycarbonate . Low maintenance, just clean the surface with any window or disinfecting product to keep your guard clear and free of bacteria. Printed Themed Options! You can purchase our non-messaged cashier guards, or you can choose from other unique designs to better fit your environment. We have unique imaged designs available for retail, industrial, grocery, salon, and our Stay Smart - Stay Apart additional line of products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO INTERNATIONAL SS Swivel Peeler (20081)
- KEATING Valve, Gas - Pilot For - Part# 4234 (4234)
- INTERNATIONAL COLD STORAGE Door Frame Heater (AX2241)
- T&S BRASS Waste Drain Kit For - Part# 39K (39K)
- BOSS OFFICE PRODUCTS Antimicrobial Vinyl Desk Chair Arm Pad Cover, PK2 (BJ01)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- LUMEAH , ADJUSTABLE DESK SCREEN WITH RETURNS, 48 TO 78 X 29 X 26.5, POLYESTER, GRAY (LUAD48301G)
- AZAR DISPLAYS X-Large Tri Fold Clear Acrylic Plexiglass Shield PPE 53.5”x23.5” (176196-100)
- LAVEX 48'' x 40'' x 1'' Honeycomb Corrugate Panel, 48PK (442HC40481PT)
- INTERION BY GLOBAL INDUSTRIAL 48W x 24H Freestanding Clear Desk Divider (695844)
- ROSSETO SERVING SOLUTIONS Avant Guarde 46x20 Semi-Clear Polycarbonate Booth/Table Divider, 1 EA (RD004)
- Vestil Sneeze Guards