Shop All Sneeze Guards
Vestil
Cashier Guard 23x28 - 1/4" Polycarbonate Solid Panel
Mfr # CG1-PA-CA-02
Zoro # G6368506
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation.
- Weight 8
- Overall Length 10
- Overall Height 28
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CG1-PA-CA-02
- Zoro # G6368506
- UPC # 691215338660
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Overall Length | 10 |
Overall Height | 28 |
Height | 28 |
Length | 10 |
Width | 23 |
Size | 10 x 23 x 28 |
Depth | 10 |
Overall Width | 23 |
Details
For Use With | Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation. |
Weight | 8 |
Features | Lightweight construction for simple movement between areas. Sturdy foundation for secure protection. Smooth surface makes disinfecting easy. Clear design for visibility |
Color | Clear |
Material | Polycarbonate |
Description
Message on Guard: Smile, we're all in this together! PLEASE Practice Safe Distancing. THANK-YOU For your Business! -Our Cashier Guards are the perfect personal protection barrier for any counter or desktop installation. Made from clear polycarbonate, these barriers are sold as a quick assembly kit. Available in 2 different face sizes: 23”W x 28”H & 31”W x 28”H. Each kit comes with a face panel, two side uprights and twelve panel clips with VHB PS tape (very high bond pressure sensitive) adhesive to adhere the panels permanently together and attach the guard to a flat table surface for permanent, yet non-invasive securing. Once attached to a counter or other smooth surface, the guard will ensure a safe work area. Assembly instructions are provided with the kit. The entire guard can be assembled in just a few minutes. These guards are available in standard and premium models. Standard is made from 1/8” thick polycarbonate and premium is manufactured from 1/4” polycarbonate . Low maintenance, just clean the surface with any window or disinfecting product to keep your guard clear and free of bacteria. Printed Themed Options! You can purchase our non-messaged cashier guards, or you can choose from other unique designs to better fit your environment. We have unique imaged designs available for retail, industrial, grocery, salon, and our Stay Smart - Stay Apart additional line of products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- WINCO Winco 4" Diamond Black Ashtray, PK12 (MAS-4K)
- NINTENDO NES Cartridge Coaster (111432)
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- BOSS OFFICE PRODUCTS Clear Plexiglass Panel 24" x 24" (NP03)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- BOSS OFFICE PRODUCTS Plexiglass Panel Clamp for Desks, PK2 (NP02)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- LAVEX 48'' x 40'' x 1'' Honeycomb Corrugate Panel (442HC40481)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- Vestil Sneeze Guards