Shop All Mobile Lift Tables
Vestil
CART SCISSOR 1000LB CAPACITY STAINLESS STEEL
Mfr # CART-1000-SS2
Zoro # G4863865
product price: $3,906.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,906.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Width 20.25
- Overall Width 20.25
- Size 47 x 20.25 x 38.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000-SS2
- Zoro # G4863865
- UPC # 691215328203
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 20.25 |
Overall Width | 20.25 |
Size | 47 x 20.25 x 38.5 |
Height | 38.5 in |
Details
Color | Silver |
Material | Steel |
Finish | 304 Stainless Steel |
Features | Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. 304 Stainless Steel construction offers long lasting rugged use |
For Use With | These carts are suitable for most food, medical, and pharmaceutical industry settings. |
Description
The Premium Scissor Lift Cart is constructed of heavy duty steel and designed to withstand the most demanding industrial environments. The simplicity and compactness of these products make them ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. There is little exertion required to maneuver the deck due to the high quality foot-actuated, single speed hydraulic pump for raising . A unique tilt-up table top allows for safe and easy maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Hoist Single Hook Swivel Latch, 3-7/8" x 13-1/2" x 14-13/16", 4000 lb Capacity, Silver (S-FORK-4/6-SL)
- RWM Kingpinless Swivel Plate Caster, 600 lb. (65-SWB-0620-S)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 440 lb. (5VF29)
- VESTIL Hand Chain Hoist (HCH-2-20)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity (ETS-1120-24)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL MECH SCISSORS CART, HAND CRANK 26X40 1000 LBS CAP (CART-1000-M)
- EOSLIFT Industrial Grade Heavy Duty TA70 Manual Scissor Lift Table Cart 1543 lbs. Capacity, Table Size 20.5 in. x 39.7 in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TA70)
- Vestil Mobile Lift Tables