Shop All Mobile Lift Tables
Vestil
CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL
Mfr # CART-600-D-SS2
Zoro # G4862690
product price: $5,125.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$5,125.99
Free 30-Day Returns
Key Features
- Width 19
- Material Stainless Steel
- Overall Width 19
- Color Silver
- Features Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. 304 Stainless Steel construction offers long lasting rugged use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-600-D-SS2
- Zoro # G4862690
- UPC # 691215328197
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 19 |
Overall Width | 19 |
Size | 37 x 19 x 51 |
Height | 51 in |
Details
Material | Stainless Steel |
Color | Silver |
Features | Unique lift design quickly raises & lowers material. Ergonomic cart design improves user safety. Caster construction provides easy portability when loaded. 304 Stainless Steel construction offers long lasting rugged use |
Finish | 304 Stainless Steel |
For Use With | These carts are suitable for most food, medical, and pharmaceutical industry settings. |
Description
The Premium Scissor Lift Cart is constructed of heavy duty steel and designed to withstand the most demanding industrial environments. The simplicity and compactness of these products make them ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. There is little exertion required to maneuver the deck due to the high quality foot-actuated, single speed hydraulic pump for raising . A unique tilt-up table top allows for safe and easy maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- Vestil Lifting Tables