Shop All Turntables
Vestil
Carousel Option - Hand Locking Detent
Mfr # CA-HOD
Zoro # G0986548
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.875 in
- Color Blue
- Material Steel
- Product Type Carousel Option - Hand Locking Detent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CA-HOD
- Zoro # G0986548
- UPC # 691215010139
- Country of Origin United States
- Category Turntables
Dimensions
Height | 1.875 in |
Details
Item | Carousel Option - Hand Locking Detent |
Color | Blue |
Material | Steel |
Product Type | Carousel Option - Hand Locking Detent |
Description
Carousel Option - Hand Locking Detent
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Chain Container, 10 Ft Single Reeved, 20 Ft Double Reeved, Vinyl, For Use With ShopstarShopair (2064)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- RONSTAN Welded Ring, 1430 lb.WLL (RF124)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- VESTIL Manual Carousel, 2000 lb., 40" dia. (CA-40-2)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- VESTIL Turret Bearing, 32" (PTB-32)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- Vestil Turntables