Shop All Door Edge Guards
Vestil
Cargo Edge Protectors, 48" Length
Mfr # CEP-48-W
Zoro # G5045050
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48
- Material Cardboard
- Color White
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CEP-48-W
- Zoro # G5045050
- UPC # 691215076289
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 48 |
Height | 3 |
Width | 3 |
Details
Item | Cargo Edge Protectors,48" Length |
Material | Cardboard |
Color | White |
Thickness | 0.225 in |
Description
Cargo Edge Protectors,48 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk Univ Lift Handle (N280-586)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- VESTIL Rubber Cornerguard, 1-1/16" Thick, PK12 (CB-3)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- VESTIL Heavy Duty, Rubber Corner Ramp (RCR-C)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- VESTIL Cargo Edge Protectors, 3" Length (CEP-3-W)
- VESTIL Cargo Edge Protectors, 36" Length (CEP-36-W)
- Vestil Door Accessories