Shop All Door Edge Guards
Vestil
Cargo Edge Protectors, 36" Length
Mfr # CEP-36-W
Zoro # G5045078
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Color White
- Material Cardboard
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CEP-36-W
- Zoro # G5045078
- UPC # 691215076265
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 36 |
Height | 3 |
Width | 3 |
Details
Item | Cargo Edge Protectors,36" Length |
Color | White |
Material | Cardboard |
Thickness | 0.225 in |
Description
Cargo Edge Protectors,36 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W (CG-10-4-210)
- VESTIL Cargo Edge Protectors, 3" Length (CEP-3-W)
- VESTIL Heavy Duty, Rubber Corner Ramp (RCR-C)
- VESTIL Rubber Cornerguard, 1-1/16" Thick, PK12 (CB-3)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- VESTIL Cargo Edge Protectors, 24" Length (CEP-24-W)
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.26D)
- Vestil Door Surface Protection