Shop All Door Edge Guards
Vestil
Cargo Edge Protectors, 3" Length
Mfr # CEP-3-W
Zoro # G5045069
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Material Cardboard
- Color White
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CEP-3-W
- Zoro # G5045069
- UPC # 691215076272
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Item | Cargo Edge Protectors,3" Length |
Material | Cardboard |
Color | White |
Thickness | 0.225 in |
Description
Cargo Edge Protectors,3 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- VESTIL Cargo Edge Protectors, 24" Length (CEP-24-W)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Bevel Edge Mortise Up to 42” (ABH-A528B-42)
- Vestil Door Edge Guards