Shop All Door Edge Guards
Vestil
Cargo Edge Protectors, 2" Length
Mfr # CEP-C-W
Zoro # G5045041
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2
- Material Cardboard
- Color White
- Height 1.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CEP-C-W
- Zoro # G5045041
- UPC # 691215076241
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 2 |
Height | 1.5 |
Width | 1.5 |
Details
Item | Cargo Edge Protectors,2" Length |
Material | Cardboard |
Color | White |
Thickness | 0.225 in |
Description
Cargo Edge Protectors,2 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Blank 4-7/8" ANSI Strike (BS161605)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK25 (5JJW0)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Red Oak (12"W x 96"L) (011296105AK1)
- VESTIL Rubber Cornerguard, 1-1/16"Thick, PK16 (CB-2)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- VESTIL Cargo Edge Protectors, 36" Length (CEP-36-W)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- STEELWORKS Boltmaster 11319 0.06 x 1.25 x 36 in. Flat Aluminum Bar (134536)
- Vestil Door Accessories