Shop All Material Handling Equipment Replacement Parts
Vestil
Cargo Bar- One Piece Steel With Hoops
Mfr # CL-15
Zoro # G0984999
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.875
- Width 87
- Length 3.75
- Depth 3.75
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CL-15
- Zoro # G0984999
- UPC # 691215011167
- Country of Origin Taiwan, Province of China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 4.875 |
Width | 87 |
Length | 3.75 |
Depth | 3.75 |
Overall Width | 87 |
Overall Length | 3.75 |
Overall Height | 4.875 |
Details
Item | Cargo Bar- One Piece Steel With Hoops |
Material | Steel |
Features | Square tubing construction is lightweight yet extremely strong. Tubular design is fast and simple to use. End plate pads provide positive gripping action. End plate design fit suitably between trailer walls |
Color | Silver |
Application | During transport, keep trailer contents securely in place with these easy to use Cargo Bars. |
Net Weight | 15 |
Description
Cargo Bar- One Piece Steel With Hoops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- VESTIL Middle Section With Concrete Kit (RSH-108-M-C)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-R)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- VESTIL Polypropylene Dock Traffic System (DTS-5)
- TENNSCO Lock Bar, 36-3/4 In., Medium Gray, PR (043LB)
- Vestil