Shop All Dock Wheel Chocks
Vestil
Car Stop Recycled Plastic, Yellow, 72"
Mfr # CS-S72-Y
Zoro # G1741743
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6
- Height 4
- Depth 72
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CS-S72-Y
- Zoro # G1741743
- UPC # 691215076418
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 6 |
Height | 4 |
Depth | 72 |
Details
Material | Plastic |
Color | Yellow |
Item | Car Stop Recycled Plastic,Yellow,72" |
Product Type | Car Stop Recycled Plastic,Yellow,72" |
Description
Car Stop Recycled Plastic,Yellow,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-6-HDG)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- VESTIL Speedbump Hd Asphalt Hardware, 72x12x2.25 (SBDHA-72)
- VESTIL Rsh-120 Speed Hump Glue Down Kit (RSH-GD-24)
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- VESTIL Steel Handled Whl. Chock 11 In. (FAB-11-ERGO-FL)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- Vestil Dock Wheel Chocks