Shop All Dock Wheel Chocks
Vestil
Car Stop Recycled Plastic, Gray, 72"
Mfr # CS-S72-G
Zoro # G1741752
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6
- Height 4
- Depth 72
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CS-S72-G
- Zoro # G1741752
- UPC # 691215076395
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 6 |
Height | 4 |
Depth | 72 |
Details
Material | Plastic |
Color | Gray |
Item | Car Stop Recycled Plastic,Gray,72" |
Product Type | Car Stop Recycled Plastic,Gray,72" |
Description
Car Stop Recycled Plastic,Gray,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container (E2D1835125)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (150 PT2H)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- VESTIL Rubber Speed Hump, 23.5x108-Concrete (RSH-108-24-C)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- VESTIL Molded Ergo-Handled Wheel Chock (RWC-8-ERGO)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- Vestil Dock Wheel Chocks