Shop All Traffic Barricades
Vestil
Car Stop, 4 in H, 4 ft L, 6 in W, Yellow
Mfr # CS-S48-Y
Zoro # G1365709
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Installs to Surface Asphalt, Concrete
- Parking Curb Installation Method Bolts
- Cable Channel Width No Cable Channel
- Recycled Content (%) No Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CS-S48-Y
- Zoro # G1365709
- UPC # 190735455500
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length (Straight Wireway) | 4 ft |
Details
Item | Car Stop |
Color | Yellow |
Installs to Surface | Asphalt, Concrete |
Parking Curb Installation Method | Bolts |
Recycled Content (%) | No Recycled Content |
Parking Stop Material | Plastic |
Product Type | Car Stop |
Description
Car Stop, Parking Stop Material Plastic, Length 4 ft, Height 4 in, Width 6 in, Color Yellow, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Liquid Pro HR Cut Glove, XL (AP81)
- NMC Tornado Shelter 3-View Sign (VS52W)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- Vestil Traffic Barricades