Shop All Traffic Barricades
Vestil
Car Stop, 4 in H, 4 ft L, 6 in W, Blue
Mfr # CS-S48-B
Zoro # G1365666
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Installs to Surface Asphalt, Concrete
- Cable Channel Height No Cable Channel
- Recycled Content (%) No Recycled Content
- Parking Stop Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CS-S48-B
- Zoro # G1365666
- UPC # 190735536537
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Length (Straight Wireway) | 4 ft |
Details
Item | Car Stop |
Color | Blue |
Installs to Surface | Asphalt, Concrete |
Recycled Content (%) | No Recycled Content |
Parking Stop Material | Plastic |
Parking Curb Installation Method | Bolts |
Product Type | Car Stop |
Description
Car Stop, Parking Stop Material Plastic, Length 4 ft, Height 4 in, Width 6 in, Color Blue, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, M, Bl/Yllw, GrainLeather, Left (50220110031)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- BRADY NFPA Sign, 7 in Height, 10 in Width, Rectangle (26631)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048)
- Vestil Traffic Barricades