Shop All Traffic Barricades
Vestil
Car Stop, 3 3/4 in H, 6 ft L, 6 in W, White
Mfr # CS-33-W
Zoro # G1239176
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Parking Curb Installation Method Bolts
- Cable Channel Width No Cable Channel
- Parking Stop Material Plastic
- Installs to Surface Asphalt, Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CS-33-W
- Zoro # G1239176
- UPC # 190735536513
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 3 3/4 in |
Length | 6 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length (Straight Wireway) | 6 ft |
Details
Item | Car Stop |
Color | White |
Parking Curb Installation Method | Bolts |
Parking Stop Material | Plastic |
Installs to Surface | Asphalt, Concrete |
Recycled Content (%) | No Recycled Content |
Product Type | Car Stop |
Description
Car Stop, Parking Stop Material Plastic, Length 6 ft, Height 3 3/4 in, Width 6 in, Color White, Installs to Surface Asphalt, Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- FALLTECH Vertical Lifeline, White, Steel Hardware (81505)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS10-FB)
- Vestil Traffic Barricades