Shop All Hoist Accessories
Vestil
CANTILEVER HOIST OPTION BALLAST 4K UNIT
Mfr # P-JIB-BALL-4
Zoro # G401793812
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,951.99
Free 30-Day Returns
Key Features
- Material Steel
- For Use With P-JIB-4
- Height 24 in
- Width 27
- Overall Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # P-JIB-BALL-4
- Zoro # G401793812
- UPC # 691215062152
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 24 in |
Width | 27 |
Overall Width | 27 |
Size | 33 x 27 x 24 |
Details
Material | Steel |
For Use With | P-JIB-4 |
Features | Ideal for use with the portable cantilever hoist series. Outriggers increase stability with counter-balanced/cantilever design. Keeps the hoist balanced and anchored when lifting heavy products. Ergonomically designed handle for easy maneuverability |
Color | Blue |
Finish | Painted |
Application | The ballast is made for use with the portable cantilever hoist series. |
Description
The Ballast is made for use with the portable cantilever hoist series. The ballast keeps the hoist balanced and anchored when lifting heavy products.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (32J826)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN1802TX6)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- VESTIL Deluxe Drywall Panel Hoist, Tilts/Rotates (DPH-X-11)
- VESTIL Retaining Pin and Clip (28-112-007)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 6.25 X 12 (SM-UB-25)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- Vestil Lifting Equipment