Shop All Cantilever Racks & Components
Vestil
Cantilever Double Sided, Galv, 6 ft., 36"
Mfr # SDU-C-6-36
Zoro # G4981685
product price: $522.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Load Capacity 6000/5200 lb.
- Width 4-3/4"
- Material Steel
- Height 72-3/4"
- Depth 83-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SDU-C-6-36
- Zoro # G4981685
- UPC # 691215118507
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Width | 4-3/4" |
Height | 72-3/4" |
Depth | 83-3/4" |
Details
Item | Double Sided Uprights |
Load Capacity | 6000/5200 lb. |
Material | Steel |
Description
Cantilever Double Sided,Galv,6 ft.,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Ivory (QUS220IV)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Vestil Cantilever Racks & Components