Shop All Forklift Accessories
Vestil
BULK BAG LIFTER OPEN CENTER/RACK ARMS
Mfr # BBL-OC-RK-A
Zoro # G101798230
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.25
- Overall Length 16.875
- Overall Width 3.5
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BBL-OC-RK-A
- Zoro # G101798230
- UPC # 691215363211
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 5.25 |
Overall Length | 16.875 |
Overall Width | 3.5 |
Platform Length | 16.875" |
Height | 6 in |
Width | 3.5 |
Length | 17 in |
Size | 16.875 x 3.5 x 5.25 |
Depth | 16.875 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Assembled | No |
Includes | Powder coated finish for baked in added toughness |
For Use With | BBL-RK-72 |
Weight | 31 |
Features | Flat surface for consistent stability. Simple attachment for immediate use. Extended two prong design for secure positioning. Powder coated finish for baked in added toughness |
Application | The additional arms make lifting and hanging bulk bags more secure. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- LAKESIDE Replacement Caster- 5" Gray Swivel-TPR Tread (09055)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- VESTIL Industrial Round Acrylic Mirror, 26" dia. (CNVX-26)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- VESTIL Fork Blade Protector Polyethylne, 4x36, PR (F4-36)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- GLOBAL EQUIPMENT Forklift Mount Drum Grab - 1 Drum - 1000 Lb. Capacity (SCGL3002)
- Vestil Forklifts & Attachments