Shop All Forklift Accessories
Vestil
Bulk Bag Lifter
Mfr # BBL-4
Zoro # G1740319
product price: $485.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Overall Height 11.5625
- Overall Length 39.9375
- Overall Width 53.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BBL-4
- Zoro # G1740319
- UPC # 691215113663
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11.5625 |
Overall Length | 39.9375 |
Overall Width | 53.5 |
Platform Length | 39.9375" |
Fork Width | 6.75 in |
Width | 53.5 |
Height | 12 in |
Size | 39.9375 x 53.5 x 11.5625 |
Length | 40 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Bulk Bag Lifter |
Assembled | Yes |
Fork Thickness | 3.25 in |
Features | Durable powder coat finish. Multiple points for product placement. Centrally located hook for secure lifting. Great for distribution and material handling facilities |
Includes | Retaining strap included |
For Use With | Fork Truck |
Weight | 91 |
Accessory Type | Bulk Bag Lifter |
Application | The lifter can be used with the center mounted hook point for balanced lifting capabilities with an overhead hoist or with a forklift by utilizing the attached fork pockets |
Description
Bulk Bag Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Vertical Tire Ratcheting "H" Tie-down Strap (20362)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (DCRR03052S-S30)
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- VESTIL LED Lighted Dock Traffic System (DTS-5-LED)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- VESTIL Fork Blade Protector Polyethylne, 4x48, PR (F4-48)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- Vestil Forklift Accessories