Shop All Material Handling Equipment Replacement Parts
Vestil
Brush Sweeper - Brush Kit
Mfr # VSWP-48-RB
Zoro # G0986645
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VSWP-48
- Height 8.5
- Width 48
- Depth 8.5
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VSWP-48-RB
- Zoro # G0986645
- UPC # 691215046602
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 8.5 |
Width | 48 |
Depth | 8.5 |
Length | 8.5 |
Overall Width | 48 |
Overall Length | 8.5 |
Overall Height | 8.5 |
Details
Item | Brush Sweeper - Brush Kit |
For Use With | VSWP-48 |
Material | Polypropylene |
Color | Black |
Features | Simple installation for immediate operation. Strong polypropylene bristles push debris where needed. Multiple strips for replacement over long term use. Lightweight aluminum frame construction is easy to install |
Application | Replacement brush kit for the Fork Truck mounted brush sweeper. |
Net Weight | 18 |
Product Type | Brush Sweeper - Brush Kit |
Description
Brush Sweeper - Brush Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP44-03)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- DAYTON O-Ring, MHG326G (MHG326G)
- COLSON Colson® 2 Series Wheel 5.00006.929 SSWS - 6 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00006.929 SSWS)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- VESTIL Positive Locking Plate Clamp (LPC-20)
- VESTIL Steel Tensioner Tool (PKG-ST)
- VESTIL Horizontal Plate Clamp (HPC-80)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP6-S)
- RUBBERMAID COMMERCIAL Folding Bag, Bucket Platform (GRFG9T73L8BLA)
- Vestil