Shop All Drum Dollies & Caddies
Vestil
Bright Zinc Finish Multi-Purpose Drum Dolly Hard Rubber Casters 900 lb
Mfr # DRUM-QUAD-H
Zoro # G5044755
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.875"
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-QUAD-H
- Zoro # G5044755
- UPC # 691215015608
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 30.875" |
Wheel Diameter | 3" |
Platform Length | 30.875" |
Height | 7 in |
Outside Diameter | 30-7/8" |
Inside Diameter | 23-1/2" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 900 lb |
Item | Multi-Purpose Quad Drum Dolly,900 lb. |
Assembled | No |
Includes | Casters allows the unit to roll smoothly across a variety of surfaces. |
Caster Material | Hard Rubber |
Drum Capacity | 900 gal |
Features | Unique multi-purpose design can be used in many drum applications. Nylon pull strap helps transport down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage. Solid steel construction offers long lasting rugged use |
Product Type | Multi-Purpose Quad Drum Dolly,900 lb. |
Application | This multi-purpose quad drum dolly has a high polished bright zinc finish for corrosion resistance. |
For Use With | Transports:Ă‚Â 5-gallon pail, 30 & 55-gallon drums, LP gas tank |
Description
Multi-Purpose Quad Drum Dolly,900 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- ZORO SELECT Caster Brake Kit, 4"/5"/6"/8" Wheel Dia. (404L15)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- VESTIL Vestil Polypropylene Brush Sweeper/Brush Kit 60 In. Black (VSWP-60-RB)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- SAMOA INDUSTRIES Band Dolly 120 Lb. (1304)
- Vestil Hand Trucks & Dollies