Shop All Cable Protectors
Vestil
BRIDGE KIT/MULTI-PURPOSE RAMP 8 IN WIDE, PK2
Mfr # MPR-10-KIT
Zoro # G301793820
product price: $23.19
/pk 2, $11.60/ea
Sold in multiples of 2 for $46.38
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MPR-2310-G, MPR-2410, MRR-2310
- Material Steel
- Color Blue
- Length 0.125
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MPR-10-KIT
- Zoro # G301793820
- UPC # 691215049801
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 0.125 |
Width | 8 |
Outside Width | 8 |
Height | 3 |
Size | 0.125 x 8 x 3 |
Depth | 0.125 |
Overall Length | 0.125 |
Overall Height | 3 |
Details
For Use With | MPR-2310-G, MPR-2410, MRR-2310 |
Material | Steel |
Color | Blue |
Features | Optional bridge kit for ideal operation. Ideal for loading dock equipment for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Weight | 5 |
Application | Bridge kit to attach two MPR-2310-G, MPR-2410 or MRR-2310 unitsto form hose & cable bridge configuration |
Description
Optional Bridge Kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 18 AWG Tinned Copper Wire - 500' (100350)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- Vestil Cable Protectors