Shop All Drum Accessories
Vestil
Brass Drum Vent Adapter with 2" Vent Diameter
Mfr # DVA-B
Zoro # G103509667
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Overall Length 3
- Overall Width 3
- Width 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DVA-B
- Zoro # G103509667
- UPC # 691215076746
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 4 |
Overall Length | 3 |
Overall Width | 3 |
Width | 3 |
Length | 3 |
Overall Height | 4 |
Depth | 3 |
Size | 3 x 3 x 4 |
Details
Material | Brass |
Weight | 2 |
Color | Brass |
Application | Brass drum vent adapter is ideal for use of drum vents in drum plugs. |
Features | Ideal for use of drum vents in drum plugs. No need to remove drum faucets to use drum. Features female and male threads for optimal fastening. Solid brass construction is non-sparking |
Horizontal/Vertical | Vertical |
Description
The brass drum vent adapter is for use of drum vents in drum plugs. No need to remove drum faucets to use drum vents. Top features female threads. Bottom feature male threads. Solid brass construction is non-sparking. Drum vents are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- VESTIL Steel Sealer Tool, 5/8-3/4 Strapping (PKG-SS-LG)
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- Vestil Drums & Accessories