Shop All Box Dumpers
Vestil
Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP
Mfr # HBD-2-48
Zoro # G3367239
product price: $7,113.99
/ea
Item requires special delivery charges. A $705.00 per item surcharge will be applied.
$7,113.99
Free 30-Day Returns
Key Features
- Overall Height Level: 65"; Rotated: 129-1/2"
- Overall Length 68-1/2"
- Overall Width 69"
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HBD-2-48
- Zoro # G3367239
- UPC # 691215021777
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Height | Level: 65"; Rotated: 129-1/2" |
Overall Length | 68-1/2" |
Overall Width | 69" |
Platform Length | 68.5"; 50" |
Control Pendant Cord Length | 8 ft |
Chute Length | 50 in |
Chute Width | 52 in |
Rotation Height | 129 1/2 in |
Dump Height | 48 in |
Level Height | 65 in |
Lowered Height | 3/8 in |
Maximum Hold Down Height | 42 in |
Minimum Hold Down Height | 18 in |
Controller Cord Length | 2 ft |
Mfr. Warranty Length | 1 yr |
Description
Box Dumper, Maximum Load Capacity 2,000 lb, Dump Height 48 in, Level Height 65 in, Lowered Height 3/8 in, Chute Length 50 in, Chute Width 52 in, Overall Length 68 1/2 in, Overall Width 69 in, Frame Material Steel, Operating Voltage 460V AC, Includes Protective Mesh Side Screen, Maximum Chute Reach 10 in, Maximum Rotation Angle 135 Degrees , Minimum Hold Down Height 18 in, Maximum Hold Down Height 42 in, Hold Down Increments 2 in, Rotation Height 129 1/2 in, Chute Material Steel, Controls Pendant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE2801DFX4)
- PARKER Buna N O-Ring, Vitrile (N92151)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Box Dumpers