Shop All Box Dumpers
Vestil
Box Dumper, 36 in. H, 600 lb., 5.5 HP
Mfr # HBD-6-36
Zoro # G3367187
original price:
$8,994.70
10% off
new price: $8,053.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$8,053.99
Free 30-Day Returns
Key Features
- Overall Height Level: 53-1/2"; Rotated: 111"
- Overall Length 68-1/2"
- Overall Width 69"
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HBD-6-36
- Zoro # G3367187
- UPC # 691215021821
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Height | Level: 53-1/2"; Rotated: 111" |
Overall Length | 68-1/2" |
Overall Width | 69" |
Platform Length | 69"; 50" |
Rotation Height | 111 in |
Chute Width | 52 in |
Control Pendant Cord Length | 8 ft |
Level Height | 53 1/2 in |
Chute Length | 50 in |
Dump Height | 36 in |
Lowered Height | 3/8 in |
Controller Cord Length | 2 ft |
Mfr. Warranty Length | 1 yr |
Minimum Hold Down Height | 18 in |
Maximum Hold Down Height | 36 in |
Description
Box Dumper, Maximum Load Capacity 6,000 lb, Dump Height 36 in, Level Height 53 1/2 in, Lowered Height 3/8 in, Chute Length 50 in, Chute Width 52 in, Overall Length 68 1/2 in, Overall Width 69 in, Frame Material Steel, Operating Voltage 460V AC, Includes Protective Mesh Side Screen, Maximum Chute Reach 10 in, Maximum Rotation Angle 135 Degrees , Minimum Hold Down Height 18 in, Maximum Hold Down Height 36 in, Hold Down Increments 2 in, Rotation Height 111 in, Chute Material Steel, Controls Pendant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Tilt & Cube Trucks