Shop All Guard Rails
Vestil
Bolt-On Style Guard Rail 7 Ft Black
Mfr # GR-F3R-BO-7-BK
Zoro # G400471223
product price: $202.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 77.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-7-BK
- Zoro # G400471223
- UPC # 691215342001
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 77.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 77.875 |
Height | 15 |
Depth | 2.5625 |
Details
Material | Steel |
Color | Black |
Finish | Powder Coat |
Weight | 84 |
Features | 3 Ribbed design for added strength. Black baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E10B4D3C1P6)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 50BF (S50)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL High Profile Mach And Rack Guard, 48x24x4 (HPRO-48-24-4)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Modular Guard Curb, End Section (MPG-E)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- ZORO SELECT Guard Rail, L80In (5AE60)
- Vestil Warehouse Safety Guards & Protectors