Shop All Guard Rails
Vestil
Bolt-On Style Guard Rail 4 Ft Blue
Mfr # GR-F3R-BO-4-BU
Zoro # G000471661
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 41.875
- Overall Length 2.5625
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-4-BU
- Zoro # G000471661
- UPC # 691215341264
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 41.875 |
Overall Length | 2.5625 |
Overall Height | 15 |
Overall Width | 41.875 |
Height | 15 |
Depth | 2.5625 |
Details
Material | Steel |
Color | Blue |
Weight | 45 |
Finish | Powder Coat |
Features | 3 Ribbed design for added strength. Blue baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-2/5L x 23W x 24-1/2H (800311WH)
- VESTIL Steel Single Socket, No Toeboard (VDKR-W-101)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- VESTIL Low Profile Rack Guard, 48.63x16.94x4.5 (LPRO-48-16-4)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- Vestil Guard Rails