Shop All Guard Rails
Vestil
Bolt-On Style Guard Rail 1 Ft Black
Mfr # GR-F3R-BO-1-BK
Zoro # G300471224
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Width 12
- Overall Length 3
- Overall Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F3R-BO-1-BK
- Zoro # G300471224
- UPC # 691215344951
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 3 |
Width | 12 |
Overall Length | 3 |
Overall Height | 15 |
Overall Width | 12 |
Depth | 3 |
Height | 15 |
Details
Material | Steel |
Color | Black |
Finish | Powder Coat |
Weight | 12 |
Features | 3 Ribbed design for added strength. Black baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX77)
- LASTPLAY 0.75 in. Stainless Steel Bow Shackle, 2PK (LA3664277)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- VESTIL Structural Rack Guard (G8-36)
- VESTIL Modular Guard Curb, End Section (MPG-E)
- VESTIL Low Profile Rack Guard (NPG6-18)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- Vestil Warehouse Safety Guards & Protectors