Shop All Bollards
Vestil
Bollard - Offset Steel
Mfr # OBOL-53-4.5
Zoro # G1408097
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18.375
- Width 8
- Overall Length 18.375
- Overall Height 54.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18.375 |
Width | 8 |
Overall Length | 18.375 |
Overall Height | 54.125 |
Overall Width | 8 |
Depth | 18.375 |
Height | 54.125 |
Details
Material | Steel |
Color | Yellow |
Item | Bollard - Offset Steel |
Features | Offset base plate that won't interfere with traffic. Base plate includes pre-drilled mounting holes for quick and easy installation. Includes removable plastic top caps to prevent the collection of waste. Features black/yellow safety tape to ensure optimal safety |
Weight | 41 |
Finish | Powder Coat |
Description
Bollard - Offset Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wide Handle Ratchet for 1" Webbing (RAT26)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 1400 lb. (DL1402A)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 5.06 (BPC-48-4.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLACK (BOL-36-4.5-BK)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- Vestil Bollards