Shop All Bollards
Vestil
Bollard - Offset Steel
Mfr # OBOL-35-4.5
Zoro # G1408121
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Length 18.375
- Width 8
- Overall Length 18.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18.375 |
Width | 8 |
Overall Length | 18.375 |
Overall Height | 36.125 |
Overall Width | 8 |
Depth | 18.375 |
Height | 36.125 |
Mounting Hole Length | 1 1/4 in |
Installed Height | 36 1/10 in |
Mounting Hole Diameter | 7/8 in |
Inside Diameter | 4 3/10 in |
Outside Diameter | 4 1/2 in |
Mounting Hole Width | 7/8 in |
Manufacturer Warranty Length | 90 day |
Description
Offset Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 1/10 in, Installed Height 36 1/10 in, Weight 31 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- HILLMAN Hillman Fasteners 41394 10-12 x 1 in. Blue Plastic Anchor - 25 Pack; Pack Of 5 (849235)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY5/16100W (38314)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- Vestil Warehouse Safety Guards & Protectors