Shop All Bollards
Vestil
BOLLARD CHAIN CAP 5.5, RETRO-FIT
Mfr # BOL-CC-5.5-RF
Zoro # G301793783
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Steel
- Length 6.125
- Width 6.125
- Overall Length 6.125
- Overall Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.125 |
Width | 6.125 |
Overall Length | 6.125 |
Overall Height | 5.5 |
Overall Width | 6.125 |
Outside Dia. | 6.1875 |
Height | 5.5 |
Depth | 6.125 |
Outside Diameter | 6.1875 |
Details
Material | Cast Steel |
Color | Silver |
Weight | 7.5 |
Features | Lightweight design. Compact and simple to handle. Several chain slots for variation. Cast steel for strength in a variety of conditions |
Description
Upgrade your plastic bollard cap to a robust steel version. This steel cap fits easily onto existing bollards. The cap is notched to accept a chain or other barrier like device. Hardware is included for a quick installation and immediate use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- EASY HEAT Easy Heat AHB112A 12 ft. Automatic Pipe Heating Cable (246055)
- LIFT-ALL Roundsling, Endless, 8 ft L, 31000 lb Cap (EN360X8)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- VESTIL 24x4.5 Pipe Bollard w/slots (BOL-JK-24-4.5)
- POST GUARD Bollard, Threaded, Bolt Down, 4x32, Yellow (ENC PC432)
- Vestil Warehouse Safety Guards & Protectors