Shop All Bollards
Vestil
BOLLARD CHAIN CAP 4.5, RETRO-FIT
Mfr # BOL-CC-4.5-RF
Zoro # G301793813
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Steel
- Length 5.125
- Width 5.125
- Overall Length 5.125
- Overall Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.125 |
Width | 5.125 |
Overall Length | 5.125 |
Overall Height | 5.5 |
Overall Width | 5.125 |
Outside Dia. | 5.1875 |
Height | 5.5 |
Depth | 5.125 |
Outside Diameter | 5.1875 |
Details
Material | Cast Steel |
Color | Silver |
Weight | 6 |
Features | Lightweight design. Compact and simple to handle. Several chain slots for variation. Cast steel for strength in a variety of conditions |
Description
Upgrade your plastic bollard cap to a robust steel version. This steel cap fits easily onto existing bollards. The cap is notched to accept a chain or other barrier like device. Hardware is included for a quick installation and immediate use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- MAG-MATE Replacement Handle (MX0606)
- HAMILTON Duralast Wheel 6X3 1-1/4Tprd (W-630-DT-1-1/4)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 210 lb. (2G303)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL Fixed Height Bollard, 3" dia. (PARK-P-76)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL Pour in Place Bollard, 62H x 5.56" dia. (BOLPP-62-5.5)
- Vestil Warehouse Safety Guards & Protectors