Shop All Chains
Vestil
Bollard Chain 3/16" 20' Yellow
Mfr # BOL-CH-20-YL
Zoro # G505445204
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 3/16"
- Working Load Limit 750
- Material Steel
- Overall Width 0.1875
- Size 240 x 0.1875 x 0.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16" |
Overall Width | 0.1875 |
Size | 240 x 0.1875 x 0.1875 |
Diameter | 0.1875 |
Height | 0.1875 in |
Details
Working Load Limit | 750 |
Material | Steel |
Color | Yellow |
Description
The barrier system chain is an ideal addition to existing bollards used in dock facilities. The unit is constructed of powder coated steel for strength and durability. At time of order, specify how many feet of chain is required. For best use, it is recommended to order more feet than the opening between bollards to allow for chain slack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 18 X 500’ Glo Pink 1/2Lb Braided 6Pk (14662-175-500)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL BLACK PLASTIC CHAIN BARRICADE 590 IN (PCB-B-CN)
- VESTIL YELLOW PLASTIC CHAIN BARRICADE 590 IN (PCB-Y-CN)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- VESTIL Double Loop Coil Chain Hanger, 15 ft., Yel (OH-15-YEL)
- INGERSOLL-RAND Container, Chain, Fabric, 6In (ML50K-K749-17)
- Vestil Chains, Ropes & Cables