Shop All Bollards
Vestil
BOLLARD CAP PLASTIC REPLACEMENT 1.75 IN
Mfr # BOL-CAP-1.75-P
Zoro # G301794148
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1.375
- Width 1.375
- Overall Length 1.375
- Overall Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.375 |
Width | 1.375 |
Overall Length | 1.375 |
Overall Height | 0.625 |
Overall Width | 1.375 |
Outside Dia. | 1.375 |
Depth | 1.375 |
Height | 0.625 |
Outside Diameter | 1.375 |
Details
Material | Plastic |
Color | Black |
Weight | 2 |
Features | Bollard caps are easy to attach in order to replace lost or damaged ones. Plastic construction makes attachment easily. Works with yellow, welded steel safety bollards. Black color offers an attractive appearance |
For Use With | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Description
Replaceable Plastic Bollard Cap to replace lost or damaged bollard caps. Easy to attach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- WERNER Ladder (PD7312-4C)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- BAUER LADDER 3 ft Fiberglass Stepladder (30403)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- Vestil Bollards