Shop All Bollards
Vestil
Bollard Cap, 5-5/16 in. Inside Dia., 1 lb.
Mfr # BOL-CAP-5.5-P
Zoro # G2392358
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Post Size 5" dia.
- Overall Length 5 1/2 in
- Overall Height 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Post Size | 5" dia. |
Overall Length | 5 1/2 in |
Overall Height | 2 in |
Outside Dia. | 5 1/2 in |
Inside Dia. | 5 5/16 in |
Inside Diameter | 5 1/4 in |
Outside Diameter | 5 1/2 in |
Details
Material | Plastic |
Bollard Accessory Item | Bollard Cap |
Color | Black |
Installation Method | Pop On |
Item | Bollard Cap |
Net Weight | 1 lb. |
For Use With | 5 in Schedule 10 Pipe Fitting |
Pattern | Smooth/Ribbed |
Shape | ROUND |
Weight | 1 lb |
Finish | Unfinished |
Product Type | Bollard Cap |
Compatible with Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Compatible Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Compatible Manufacturer Part Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use with Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use With Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Description
Bollard Cap, Product Type Bollard Cap, For Use With 5 in Schedule 10 Pipe Fitting, Includes Not Applicable, Overall Height 2 in, Overall Length 5 1/2 in, Outside Diameter 5 1/2 in, Inside Diameter 5 1/4 in, Color Black, Material Plastic, Finish Unfinished, Weight 1 lb, Compatible with Grainger Part Number 32X671, 32X805, 32X930, Compatible with Manufacturer Model Number BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- EDGE DEFENDER Wear Pad, 4 in. W x 3 ft., Nylon, Yellow (ED4X36IN)
- KFI Yamaha Grizzly 600 Mount (100580)
- VESTIL Bollard Cap, 1-25/64in. Inside Dia., 2 lb. (23-024-100)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (LPRO-RF-BASE)
- VESTIL Bollard - Offset Steel (OBOL-53-4.5)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- POST GUARD Bollard, Threaded, Bolt Down, 4x32, Yellow (ENC PC432)
- Vestil Bollards