Shop All Bollards
Vestil
Bollard Cap, 4-17/64in. Inside Dia., 1 lb.
Mfr # BOL-CAP-4.5-P
Zoro # G2392367
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Post Size 4-1/2" dia.
- Overall Length 4 1/2 in
- Overall Height 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Post Size | 4-1/2" dia. |
Overall Length | 4 1/2 in |
Overall Height | 2 in |
Outside Dia. | 4 1/2 in |
Inside Dia. | 4 17/64 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 1/4 in |
Details
Material | Plastic |
Bollard Accessory Item | Bollard Cap |
Color | Black |
Installation Method | Pop On |
Net Weight | 1 lb. |
Shape | ROUND |
Item | Bollard Cap |
For Use With | 4 in Schedule 10 Pipe Fitting |
Pattern | Smooth/Ribbed |
Finish | Unfinished |
Weight | 1 lb |
Compatible with Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Product Type | Bollard Cap |
Compatible Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Compatible Manufacturer Part Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use with Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use With Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Description
Bollard Cap, Product Type Bollard Cap, For Use With 4 in Schedule 10 Pipe Fitting, Includes Not Applicable, Overall Height 2 in, Overall Length 4 1/2 in, Outside Diameter 4 1/2 in, Inside Diameter 4 1/4 in, Color Black, Material Plastic, Finish Unfinished, Weight 1 lb, Compatible with Grainger Part Number 32X671, 32X805, 32X930, Compatible with Manufacturer Model Number BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Main steering Wheels Shaft (D117)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- BAUER LADDER 8 ft. Aluminum Stepladder, 375 lbs. Capacity (20408)
- HAMILTON Fifth Wheel Steer, 36X96 Metal Deck (FM4370-16RT3696)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- GLOBAL INDUSTRIAL Collapsible Bollard, 2-1/2in Dia., 35-1/2in Extended Height, Yellow (670755)
- Vestil Bollards