Shop All Bollards
Vestil
Bollard Cap, 1-25/64in. Inside Dia., 2 lb.
Mfr # 23-024-100
Zoro # G2392376
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Post Size 4-1/2 dia. or Less
- Overall Length 1 3/8 in
- Overall Height 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Post Size | 4-1/2 dia. or Less |
Overall Length | 1 3/8 in |
Overall Height | 3/4 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 25/64 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Material | Plastic |
Bollard Accessory Item | Bollard Cap |
Color | Black |
Installation Method | Pop On |
For Use With | 2 in Schedule 10 Pipe Fitting |
Item | Bollard Cap |
Net Weight | 2 lb. |
Pattern | Smooth/Ribbed |
Shape | ROUND |
Weight | 1 lb |
Finish | Unfinished |
Compatible with Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Product Type | Bollard Cap |
Compatible Manufacturer Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Compatible Manufacturer Part Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use with Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
For Use With Mfr. Model Number | BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2 |
Description
Bollard Cap, Product Type Bollard Cap, For Use With 2 in Schedule 10 Pipe Fitting, Includes Not Applicable, Overall Height 3/4 in, Overall Length 1 3/8 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/2 in, Color Black, Material Plastic, Finish Unfinished, Weight 1 lb, Compatible with Grainger Part Number 32X671, 32X805, 32X930, Compatible with Manufacturer Model Number BOL-24-2, BOL-36-2, BOL-42-2, BOL-48-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T10)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2" (BOL-36-4.5)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- Vestil Bollards