Shop All Bollards
Vestil
Bollard, 42 in. H, 33 lb.
Mfr # BOL-MB-JKS-42-5.5
Zoro # G2392306
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Bollard Striping Yes
- Overall Height 42 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 42 in |
Outside Dia. | 5 1/2 in |
Mounting Plate Dimensions | 15 in dia |
Finished Height | 42 in |
Mounting Hole Diameter | 15 in |
Installed Height | 42 in |
Manufacturer Warranty Length | 90 day |
Description
Bollard, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 53 lb, Includes Mounting Hardware Not Included, Number of Mounting Holes None, Mounting Hole Diameter 15 in, Locking System No Locking System, Product Type Temporary Access, Cap Adjustability Removable, Shape Round, Temporary Access Style Removable, Striping Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x9 Turnbuckle (N221-879)
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- VESTIL Steel Pipe Safety Bollard, 24 x 4-1/2" (BOL-24-4.5)
- VESTIL 42x5.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-5.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- Vestil Bollards