Shop All Personnel Lifts
Vestil
Blue/Yellow Steel Work Platform with Double Door Entry 36" x 48"
Mfr # WP-3648-DD
Zoro # G1753223
product price: $717.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Platform Depth 45.375 in
- Platform Width 33.375 in
- Max. Weight (Lb.) 186
- Handrail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648-DD
- Zoro # G1753223
- UPC # 691215047678
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Platform Depth | 45.375 in |
Platform Width | 33.375 in |
Handrail Height | 42 in |
Details
Item | Steel Work Platform w/2 Door Entry,36x48 |
Work Platform Item | Single Access Rolling Platform |
Max. Weight (Lb.) | 186 |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN-PUS)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- Vestil Personnel Lifts