Shop All Personnel Lifts
Vestil
Blue/Yellow Steel Work Platform with 84" Expand Back 48" x 48"
Mfr # WP-4848-84B
Zoro # G1753250
product price: $1,044.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Length 51
- Overall Width 48.25
- Width 48.25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-4848-84B
- Zoro # G1753250
- UPC # 691215047739
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 51 |
Length | 51 |
Overall Width | 48.25 |
Width | 48.25 |
Platform Depth | 45.375 in |
Platform Width | 45.375 in |
Max. Work Height | 89.625 |
Handrail Height | 42 in |
Details
Item | Work Platform w/84" Expand Back,48x48 |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2424A3 A10-15 B8 C1 P1)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ Flat Snap Hooks (2620FSH)
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- CAMPBELL CHAIN & FITTINGS Quick Link, 14 In, 231 In L, 880 Lb, Zinc Plated (T7645126V)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- Vestil Personnel Lifts