Shop All Personnel Lifts
Vestil
Blue/Yellow Steel Work Platform with 84" Expand Back 36" x 36"
Mfr # WP-3636-84B
Zoro # G1753199
product price: $737.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Overall Length 39
- Length 39
- Overall Width 36.1875
- Material Steel
- Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3636-84B
- Zoro # G1753199
- UPC # 691215047593
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 39 |
Length | 39 |
Overall Width | 36.1875 |
Width | 36.1875 |
Platform Depth | 33.375 in |
Max. Work Height | 89.625 |
Platform Width | 33.375 in |
Handrail Height | 42.125 in |
Details
Item | Work Platform w/84" Expand Back,36x36 |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7120-2)
- ZORO SELECT Floor Lock, HD, Extended Pedal, For Casters (16D136)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- Vestil Personnel Lifts