Shop All Personnel Lifts
Vestil
Blue/Yellow Steel Work Platform with 84" Back Dual Entrance 36"x48"
Mfr # WP-3648-84B-DD
Zoro # G1753269
product price: $779.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Overall Length 51
- Length 51
- Overall Width 36.1875
- Material Steel
- Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WP-3648-84B-DD
- Zoro # G1753269
- UPC # 691215047654
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 51 |
Length | 51 |
Overall Width | 36.1875 |
Width | 36.1875 |
Platform Depth | 45.375 in |
Max. Work Height | 89.625 |
Platform Width | 33.375 in |
Handrail Height | 42 in |
Size | 51 x 36.1875 x 89.625 |
Details
Item | Work Platform w/84" Back/Dual Ent,36x48 |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Weight | 183 |
Features | Patented automatic locking gate with extra chain lock ensures maximum safety. Fork locks secures work platform to forks of fork truck. Tread plate floor provides a safe non-slip grip. Dual handrails on three sides ensures worker safety |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (5Z082)
- KIPP Clevis Joint DIN71752 Thread Right-Hand Thread M16X1, 5, G=32, D1=16, B=16, Steel Electro Zinc-Plated (K0733.16132)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform - Optional Casters (WP-CA)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- Vestil Personnel Lifts