Shop All Personnel Lifts
Vestil
Blue/Yellow Steel Work Platform with 84" Back Dual Entrance 36"x36"
Mfr # WP-3636-84B-DD
Zoro # G1753101
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Overall Length 39
- Length 39
- Material Steel
- Width 36.1875
- Overall Width 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WP-3636-84B-DD
- Zoro # G1753101
- UPC # 691215047609
- Country of Origin United States
- Category Personnel Lifts
Dimensions
Overall Length | 39 |
Length | 39 |
Width | 36.1875 |
Overall Width | 36.1875 |
Platform Depth | 33.375 in |
Max. Work Height | 89.625 |
Platform Width | 33.375 in |
Handrail Height | 42.125 in |
Details
Item | Work Plat w/84" Back,Dual Ent,36x36 |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Blue (Frame), Yellow (Upper Back) |
Finish | Powder Coat |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-2472-2-8SPN-95)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- CROSBY MANT KT 1T-IP10/U 10 IP-MAINT (2715009)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform (WP-4848)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Vestil Personnel Lifts