Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 3 Shelf 28" x48" Rubber/Steel 1000lb Capacity
Mfr # SPS3-2848-6MR
Zoro # G5580605
product price: $600.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 27-7/8 in
- Load Capacity 1000 lb.
- Platform Length 47-3/4" (Bottom), 39-3/4" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS3-2848-6MR
- Zoro # G5580605
- UPC # 691215053471
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 27-7/8 in |
Platform Length | 47-3/4" (Bottom), 39-3/4" (Top) |
Details
Item | Stock Picker,3 Shelf,28 x48,Rubber/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,3 Shelf,28 x48,Rubber/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- VESTIL Roller Bearings (21-027-003)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- NMC Danger Keep Off Ladder Wrap Kit (LLOW1)
- HOMECARE PRODUCTS 443-LP-2200-00 Stabilizer (HO15760)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- Vestil Ladders