Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 3 Shelf 28" x 48" Poly/Steel 1000lb Capacity
Mfr # SPS3-2848-5PU
Zoro # G5580611
product price: $638.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 27-7/8 in
- Load Capacity 1000 lb.
- Platform Length 47-3/4" (Bottom), 39-3/4" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS3-2848-5PU
- Zoro # G5580611
- UPC # 691215053464
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 27-7/8 in |
Platform Length | 47-3/4" (Bottom), 39-3/4" (Top) |
Details
Item | Stock Picker,3 Shelf,28 x 48,Poly/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,3 Shelf,28 x 48,Poly/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 13BF (EA13)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- BIL-JAX Drywall Cart - Heavy Duty (0063-0575-11YE)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge (3242014-10)
- NMC Danger Keep Off Ladder Wrap Kit (LLOW1)
- ZORO SELECT Anti-Slip Bar, Aluminum, 240 in. L (6926T-A-240)
- BAUER LADDER Spreader Kit for 10'-12' Bauer Fiberglass / Aluminum Stepladders (07070)
- Vestil Ladder Accessories