Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 3 Shelf 22" x36" Rubber/Steel 1000lb Capacity
Mfr # SPS3-2236-6MR
Zoro # G5580620
product price: $518.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 21-7/8 in
- Load Capacity 1000 lb.
- Platform Length 35-3/4" (Bottom), 27-3/4" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS3-2236-6MR
- Zoro # G5580620
- UPC # 691215053457
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 21-7/8 in |
Platform Length | 35-3/4" (Bottom), 27-3/4" (Top) |
Details
Item | Stock Picker,3 Shelf,22 x36,Rubber/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,3 Shelf,22 x36,Rubber/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- PROJEX 2-1/2 in. D Swivel Cast Iron Caster 175 lb (9176)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- TIVOLI Platform Ladder, Aluminum Side Handrails (PROPSHR)
- WINDLINE Windline CL50 'C' Shaped Ladder Stowing Clip - 1" (CL50)
- QUIET GLIDE Black 6 ft. Rail (QG.4006.08)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- LOUISVILLE Label Kit (PK-FS4000)
- Vestil Ladder Accessories