Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 3 Shelf 22" x 36" Poly/Steel 1000lb Capacity
Mfr # SPS3-2236-5PU
Zoro # G5580639
product price: $585.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 21-7/8 in
- Load Capacity 1000 lb.
- Platform Length 35-3/4" (Bottom), 27-3/4" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS3-2236-5PU
- Zoro # G5580639
- UPC # 691215053440
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 21-7/8 in |
Platform Length | 35-3/4" (Bottom), 27-3/4" (Top) |
Details
Item | Stock Picker,3 Shelf,22 x 36,Poly/Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,3 Shelf,22 x 36,Poly/Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W (W-630-FVH-1MC)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- BAUER LADDER XL Shoe Kit for Bauer FG Extension/Straight Ladders with 4" Side Rails (07031)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- GUARDIAN EQUIPMENT Safe-T Ladder Extension System, 6 Pack (10804)
- Vestil Ladder Accessories