Shop All Ladder Accessories
Vestil
Blue Steel Stock Picker 2 Shelf 28"x48" Poly-On-Steel 1000lb Capacity
Mfr # SPS2-2848-5PU
Zoro # G5580657
product price: $616.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Overall Height 50-1/8"
- Overall Width 27-7/8 in
- Load Capacity 1000 lb.
- Platform Length 47-5/8" (Bottom), 39-5/8" (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS2-2848-5PU
- Zoro # G5580657
- UPC # 691215053426
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 50-1/8" |
Overall Width | 27-7/8 in |
Platform Length | 47-5/8" (Bottom), 39-5/8" (Top) |
Details
Item | Stock Picker,2 Shelf,28x48,Poly-On-Steel |
Load Capacity | 1000 lb. |
Description
Stock Picker,2 Shelf,28x48,Poly-On-Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/2 In (ID003404-12)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Wheel Bearing (W-420-HNY-3/4)
- KEN-TOOL Haldex Slack Adjuster Tool, 33205 (KEN33205)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- WERNER LADDER PLATFORM F/TELE LADDER (AC18MT)
- BAUER LADDER Jershon® Automatic Ladder Leveler, PR (09016)
- PIG TuffGrit Ladder Rung Cover, Indoor or Outdoor UseInstall With Adhesive1in W x 16in L, Yellow (PLS6011-YW)
- WERNER Lock Flipper Kit (29-1)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- Vestil Ladders